Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1103252
Zoro # G0617176
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Webbing Material Repel(TM) Polyester
- Series Delta(TM)
- Harness Application Positioning, Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103252
- Zoro # G0617176
- UPC # 840779004645
- Country of Origin Multiple
- Category Harnesses
Details
Harness Sizing | XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
Series | Delta(TM) |
Harness Application | Positioning, Climbing |
D-Ring Locations | Back, Front, Side |
Harness Style | Crossover |
Includes Padding | No |
Description
Delta Ii Harness,Cross-Over Style, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA MIG Welding Gloves, Cowhide Palm, XL (398KGLBGXL)
- DUPONT Hooded Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH6X002500)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- IMPACTO AIRSOL Anti-Fatigue Flat Insole, 11-12-1/2, PR (ASFLATG)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, XL, Nylon (1110782)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401082)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- 3M Dbi-Sala Harnesses