Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1102529
Zoro # G0617130
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1926.502
- Series Delta(TM)
- Harness Application General Purpose
- Harness Buckle Material Zinc Plated Steel; Stainless Steel Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102529
- Zoro # G0617130
- UPC # 648250164655
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | XL |
Item | Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1926.502 |
Series | Delta(TM) |
Harness Application | General Purpose |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Webbing Material | Repel(TM) Polyester |
For Use With | Belts |
Weight Capacity | 420 lb. |
Harness Style | Vest |
D-Ring Locations | Back |
Includes Padding | No |
Harness Color | Yellow |
With Belt | No |
Description
Delta Harness,Construction Vest Style, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1069-RA_10X7 (U5-1069-RA_10X7)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101776)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402085)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113176)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- 3M Dbi-Sala Harnesses