Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1102092
Zoro # G1253981
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102092
- Zoro # G1253981
- UPC # 840779020683
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - XL |
Details
Item | Full Body Harness |
Harness Sizing | XL |
Harness Application | Climbing |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Includes Padding | No |
Series | Delta(TM) |
Webbing Material | Polyester |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Harness D-Ring Material | Steel |
Leg Strap Buckles | Quick-Connect |
Features | Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels |
Chest Strap Buckles | Quick-Connect |
Hardware Material | Aluminum |
With Belt | No |
Harness Color | Yellow |
Torso Adjustment | Cam |
RFID Equipped | Yes |
D-Ring Locations | Back, Front |
Webbing Coating | Uncoated |
Padding Location | No Padding |
ANSI Standards Met | ANSI Z359.11 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YCX-C)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- ZORO SELECT Texas Flagging Tape, Prpl, 300ft, 1-3/16 In (TXPP-200)
- ZORO SELECT Pin Lug Swivel, NSTxMNPT, 2-1/2 Inx1-1/2 In (6AKD9)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401012)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113001)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402131)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401172)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402043)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- 3M Dbi-Sala Harnesses