Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1101776
Zoro # G0616141
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Webbing Material Repel(TM) Polyester
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101776
- Zoro # G0616141
- UPC # 648250165775
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Item | Full Body Harness |
Webbing Material | Repel(TM) Polyester |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Includes Padding | No |
Harness Style | Vest |
D-Ring Locations | Back |
Description
Harness Vest Style Back D Ring Pass Thru, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1401202)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402112)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- 3M Dbi-Sala Fall Protection