Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1101252
Zoro # G0479967
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101252
- Zoro # G0479967
- UPC # 648250161562
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Snapback Roper, Size X2L (20-1-981-13)
- ATG Gloves, MaxiFlex Cut, 3X, Vend Ready (34-8743V/XXXL)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' Black White Horizontal Stripe (WM115-BK-BWH-F-S-85)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 9, PR (644103-9)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112582)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402136)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, 2X (023-1232)
- 3M Dbi-Sala Harnesses