Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1111577
Zoro # G0617736
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Size XL
- Standards ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111577
- Zoro # G0617736
- UPC # 840779009992
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Webbing Material | Polyester |
Series | Delta(TM) |
Includes Padding | No |
D-Ring Locations | Back |
Harness Style | Vest |
Description
Delta Vest Cotton Blue Workvest Style, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 20PK (Z-262NAT-20PK)
- DRAEGER P100 Cartridge Packaged, Individually (4055497)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107511729)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403106)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1403071)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1107409)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- SAFE KEEPER Padded Full Body Harness (PNT11G-SK)
- 3M Dbi-Sala Harnesses