Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, XL, Polyester (Discontinued)
Mfr # 1110153
Zoro # G3410495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110153
- Zoro # G3410495
- UPC # 00648250165164
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Hardware Material Steel, Series ExoFit(TM) XP, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.