Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, XL, Polyester (Discontinued)
Mfr # 1108519
Zoro # G1258306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Size XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Webbing Material Polyester
- Weight Capacity 420 lb.
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108519
- Zoro # G1258306
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Webbing Material | Polyester |
Weight Capacity | 420 lb. |
Includes Padding | Yes |
Harness Sizing | XL |
D-Ring Locations | Back, Front, Side |
Harness Style | Vest |
Description
Exofit Harness,Construction Vest Style, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.