Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1106452
Zoro # G1258945
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Webbing Material Polyester
- Series Delta(TM)
- Weight Capacity 420 lb.
- Harness Buckle Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106452
- Zoro # G1258945
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | XL |
Item | Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Webbing Material | Polyester |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel |
Harness Application | Ironworker |
D-Ring Locations | Back, Side |
Includes Padding | Yes |
Harness Style | Vest |
Harness Color | Yellow |
Padding Location | Shoulder |
With Belt | Yes |
Description
Delta Ii Harness,Iron Worker Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9051B)
- DUNLOP Chemtex Level C Coverall with Hood Large (WPL137-L)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403101)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402096)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Full Body Harness, Crossover Style, Repel(TM) Polyester (1101855)
- 3M Dbi-Sala Fall Protection