Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1106354
Zoro # G1255926
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106354
- Zoro # G1255926
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Oil and Gas, ANSI Standards Met ANSI Z359.1, ANSI Z359.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-155)
- 5.11 Tactical Boots, 10, W, Black, Plain, Mens, PR (12394)
- DELTA PLUS Elvex Safety Glasses RX-350-2.0, Clear Anti-Fog (RX-350-2.0 CAF)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401020)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113421)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- 3M Dbi-Sala Fall Protection