Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1105828
Zoro # G1257448
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1105828
- Zoro # G1257448
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Oil and Gas, ANSI Standards Met ANSI Z359.1, ANSI Z359.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, 9, 100 PK (LA049PF/L-H5)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.MD)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113215)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113034)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401173)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401107)
- 3M Dbi-Sala Harnesses