Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1102928
Zoro # G4750182
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry
- Harness Style Crossover
- Weight Capacity 420 lb.
- Color Yellow
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102928
- Zoro # G4750182
- UPC # 00840779022786
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Item | Full Body Harness |
Harness Sizing | XL |
Harness Application | Construction, General Industry |
Harness Style | Crossover |
Weight Capacity | 420 lb. |
Color | Yellow |
Webbing Material | Polyester |
Side D-Rings | No |
Front D-Ring | Yes |
Hardware Material | Forged Alloy Steel |
Subpelvic Strap | Yes |
Tensile Strength | 6000 lb. |
Shoulder Strap Buckles | None |
Leg Strap Buckles | Tongue |
Back D-Ring | Yes |
Standards | OSHA 1910.140, OSHA 1926.502 |
Webbing Materials | Polyester |
Chest Strap Buckles | None |
Stretchable | No |
Harness Color | Yellow |
Industry | Construction, General Industry |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Sizing XL, Leg Strap Buckles Tongue, Weight Capacity 420 lb, Harness Application Construction, General Industry, Industry Construction, General Industry, Hardware Material Steel, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- BROTHER Continuos Label Stock (BMSLT201HP)
- MERCER CUTLERY Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (M334131X)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- 3M DBI-SALA Full Body Harness, L, Polyester (1102925)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402127)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- 3M Dbi-Sala Harnesses