Shop All Harnesses
3M Dbi-Sala
Full Body Harness, X-Small, Polyester
Mfr # 1106414
Zoro # G1258111
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards OSHA 1910.140, OSHA 1926.502
- Harness Application Ironworker
- Series Delta(TM)
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106414
- Zoro # G1258111
- Country of Origin United States
- Category Harnesses
Details
Color | Yellow |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Full Body Harness |
Harness Application | Ironworker |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Webbing Material | Polyester |
D-Ring Locations | Back, Side |
Harness Style | Vest |
Includes Padding | Yes |
Harness Sizing | X-Small |
Harness Color | Yellow |
Buckle Type | Tongue Buckle |
Padding Location | Back/Hip, Shoulder |
With Belt | Yes |
Description
Delta Ii Harness,Iron Worker Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Bump Caps, Pin Lock Suspension, Blue (SBC2BE)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M (0507RBLKMED)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401173)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110830)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402105)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- CONDOR Full Body Harness, XL, Polyester (45J274)
- 3M Dbi-Sala Fall Protection