Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Vest Style, M
Mfr # 1102352
Zoro # G1227348
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Standards ANSI Z359.1,Capital Safety Gen. Mfg. Req.,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Series ExoFit(TM)
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102352
- Zoro # G1227348
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | M |
Standards | ANSI Z359.1,Capital Safety Gen. Mfg. Req.,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Series | ExoFit(TM) |
Harness Style | Vest |
D-Ring Locations | Back, Double Front, Lifting |
With Belt | Yes |
Description
Harness Derrick Assembly Vest Medium, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, XL, PR (2052-XL (10))
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-761)
- 3M Chemical Sorbent Folded Spill Kit C-SKFL5/07175, 5 Gallons, 3 Each/Case (C-SKFL5)
- SOUND CURTAINS Ceiling Baffle, 24" W x 48" L, Gray, PK8 (G QFA 10 42)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402004)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- 3M Dbi-Sala Fall Protection