Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Vest Style, 2XL
Mfr # 1101659
Zoro # G1227250
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Size 2XL
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101659
- Zoro # G1227250
- UPC # 840779013593
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Details
Harness Sizing | 2XL |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Item | Full Body Harness |
Harness Style | Vest |
Description
2X Construction Vest Style Full, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- NMC THINK, ON THE JOB SAFETY BEGINS (TS106P)
- MOLDEX Moldex Smart Cartridges, 1 Pair (8600)
- BRADY Number Tag, Brass, Series FP 076-100, PK25 (23670)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401111)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- 3M DBI-SALA Full Body Harness, 3XL, Polyurethane Coated Polyester (1110989)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- CONDOR Full Body Harness, Universal, Polyester (30HG90)
- 3M Dbi-Sala Harnesses