Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Repel(TM) Polyester
Mfr # 1112126
Zoro # G1263888
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Size S, M, L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112126
- Zoro # G1263888
- UPC # 648250166697
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Yellow - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 11, 1 PR (B174/11)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- ZORO SELECT 4 Pair Boot Drying Rack, PVC Coated (6GLC8)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1106201)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- 3M Dbi-Sala Fall Protection