Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Repel(TM) Polyester
Mfr # 1110700
Zoro # G0616570
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Application Climbing
- Harness Style Crossover
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110700
- Zoro # G0616570
- UPC # 840779007943
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - M |
Details
Item | Full Body Harness |
Harness Sizing | M |
Harness Application | Climbing |
Harness Style | Crossover |
Weight Capacity | 420 lb. |
Harness Color | Yellow |
Includes Padding | No |
Series | Delta(TM) |
Webbing Material | Polyester |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Chest Strap Buckles | None |
Features | Quick-Connect Hip Connection. No-tangle design Stand-up back D-ring Front D-ring Tech-Lite(TM) quick connect buckle leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Protected labels, equipped with Connected Safety ID |
Harness D-Ring Material | Steel |
Leg Strap Buckles | Quick-Connect |
Hardware Material | Aluminum |
RFID Equipped | Yes |
D-Ring Locations | Back, Front |
Padding Location | No Padding |
Webbing Coating | Uncoated |
With Belt | No |
Torso Adjustment | Cam |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.1 |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401161)
- 3M DBI-SALA Full Body Harness, L, Polyester (1102925)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401013)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M Dbi-Sala Fall Protection