Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Repel(TM) Polyester
Mfr # 1110625
Zoro # G0617666
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Size S, M, L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110625
- Zoro # G0617666
- UPC # 648250162446
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Yellow - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Iceman Boot Liner, Size 7, 10 in. H, Blk, PR (904000)
- KIMTECH Cleanroom Sleeve Prtcr, 18", OneSize, PK50 (49815)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHMD0025PI)
- NMC State Handicapped Reserved Parking Illinois Sign, TMS316J (TMS316J)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113176)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1106105)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401118)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155871)
- 3M Dbi-Sala Fall Protection