Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Repel(TM) Polyester
Mfr # 1103270
Zoro # G3423691
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Positioning, Climbing
- Harness Style Crossover
- Weight Capacity 420 lb.
- Color Blue/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103270
- Zoro # G3423691
- UPC # 00840779000029
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Yellow - Universal |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/3X-Large) (1258FR-LZ-RD-3XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113423)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1107409)
- 3M DBI-SALA Full Body Harness, S, Nomex(R)/Kevlar(R) (1113315)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402085)
- KONG USA Full Body Harness, Vest Style, XL (8W0325000KK)
- 3M Dbi-Sala Harnesses