Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Polyurethane Coated Polyester
Mfr # 1110990
Zoro # G3638756
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110990
- Zoro # G3638756
- UPC # 00840779009831
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Yellow - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311002)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/10H)
- PIP Leathr Palm Gloves, 2XL, Beige, Select, PK12 (993K/XXL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113076)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206173)
- 3M Dbi-Sala Fall Protection