Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Polyester
Mfr # 1102249
Zoro # G8646721
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Series Delta™
- Tensile Strength 3,600 lb
- Harness Sizing Universal
- Standards ANSI Z359.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102249
- Zoro # G8646721
- UPC # 00076308400088
- Country of Origin Multiple
- Category Harnesses
Details
Color | Yellow |
Series | Delta™ |
Tensile Strength | 3,600 lb |
Harness Sizing | Universal |
Standards | ANSI Z359.11 |
Harness Buckle Material | Zinc Plated Steel |
Leg Strap Buckles | Tongue Buckle |
Harness D-Ring Material | Zinc Plated Steel |
Weight Capacity | 130-310 lb. |
Chest Strap Buckles | Pass-through |
Subpelvic Strap | Yes |
Webbing Material | Polyester |
Buckle Type | Torso: Revolving |
Item | Full Body Harness |
Harness Application | General Purpose |
D-Ring Locations | Back |
Harness Style | Vest |
Includes Padding | No |
Harness Color | Yellow |
With Belt | No |
Description
PML Safety Harness,Includes Trauma Strap, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- KONG USA Duck (88800NN00KK)
- NEVS Label, 10% Formalin/Biohazard 15/16" x 3" (L-6931)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401175)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1402155)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112566)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- GEMTOR Full Body Harness, Overall Style, 50"-52" (FPO3XL/S)
- 3M Dbi-Sala Harnesses