Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Nomex(R)/Kevlar(R)
Mfr # 1105475
Zoro # G4750225
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 310 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1105475
- Zoro # G4750225
- UPC # 00648250162101
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Black - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material PVC Coated Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403051)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140128)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- 3M Dbi-Sala Harnesses