Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1112125
Zoro # G1263879
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112125
- Zoro # G1263879
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- GVS-RPB RPB Safety Cold Air Tube Assembly (4000-01)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112581)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113013)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401020)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M Dbi-Sala Harnesses