Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1110726
Zoro # G1262287
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Positioning, Climbing
- Harness Style Crossover
- Weight Capacity 420 lb.
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110726
- Zoro # G1262287
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - S |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (N874)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1428-RD_7X5 (U4-1428-RD_7X5)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101258)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113197)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- 3M Dbi-Sala Fall Protection