Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1110701
Zoro # G0617675
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Climbing
- Harness Style Crossover
- Weight Capacity 420 lb.
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110701
- Zoro # G0617675
- UPC # 840779032471
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - S |
Details
Item | Full Body Harness |
Harness Sizing | S |
Harness Application | Climbing |
Harness Style | Crossover |
Weight Capacity | 420 lb. |
Includes Padding | No |
Series | Delta(TM) |
Webbing Material | Polyester |
Standards | OSHA 1910.66,OSHA 1926.502 |
Leg Strap Buckles | Quick-Connect |
Hardware Material | Aluminum |
Features | Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels |
Harness D-Ring Material | Steel |
Webbing Coating | Uncoated |
Padding Location | No Padding |
With Belt | No |
RFID Equipped | Yes |
D-Ring Locations | Back, Front |
Harness Color | Yellow |
Torso Adjustment | Cam |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11 |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41841)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401091)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402085)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403105)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110625)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- URREA Fall protection harness 40/44 (USA3B)
- 3M Dbi-Sala Fall Protection