Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1107806
Zoro # G0479976
original price:
$271.42
13% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107806
- Zoro # G0479976
- UPC # 648250163689
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Yellow - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 39.75in. (33122)
- 3M Versaflo(TM) Hood, Inner Collar, PK10 (S-605-10)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12148)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402108)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402107)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101639)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC2A2)
- 3M Dbi-Sala Harnesses