Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1104911
Zoro # G1255801
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Standards ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Webbing Material Repel(TM) Polyester
- Series Delta(TM)
- For Use With Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1104911
- Zoro # G1255801
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Item | Full Body Harness |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Webbing Material | Repel(TM) Polyester |
Series | Delta(TM) |
For Use With | Belts |
Harness Application | General Purpose |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel |
Includes Padding | No |
D-Ring Locations | Back |
Harness Style | Vest |
Harness Color | Yellow |
With Belt | No |
Description
Harn Pt Con 1D Sm D2, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- NMC Do Not Touch Iso Label, Pk10 (ISO228AP)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/0)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113193)
- 3M DBI-SALA Fall Protection Harness, L, Repel™ Polyester (1113292)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1106015)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402097)
- CONDOR Full Body Harness, XL, Polyester (45J274)
- 3M Dbi-Sala Fall Protection