Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1103258
Zoro # G1256328
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Harness Buckle Material Zinc Plated Steel
- Harness Application Positioning, Climbing
- Series Delta(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103258
- Zoro # G1256328
- UPC # 840779004652
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel |
Harness Application | Positioning, Climbing |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
D-Ring Locations | Back, Front, Side |
Includes Padding | No |
Harness Style | Crossover |
Harness Color | Yellow |
With Belt | No |
Description
Harn Pt Xo 4Dh Sm D3, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- JUSTRITE Aerosolv Maintenance Repair Kit (28200)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- 3M DBI-SALA Welders Full Body Harness, 2XL, Polyester (1109977)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401175)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402149)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113175)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- 3M Dbi-Sala Fall Protection