Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1102972
Zoro # G1256160
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
- Harness Buckle Material Stainless Steel Grommet
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102972
- Zoro # G1256160
- UPC # 840779022960
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Harness Buckle Material | Stainless Steel Grommet |
Weight Capacity | 420 lb. |
Harness Application | Climbing |
Includes Padding | No |
Harness Style | Crossover |
D-Ring Locations | Back, Front |
Harness Color | Yellow |
With Belt | No |
Description
Harn Tb Xo 2D Sm D3, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- MUCK BOOT CO 8 Men's Black (CHS-000A/8)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM4X)
- SUNDSTROM SAFETY Respirator Storage Bag, Soft Sided (SR 339)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113064)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402007)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112583)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- 3M Dbi-Sala Fall Protection