Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1102201
Zoro # G0616169
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
- Harness Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102201
- Zoro # G0616169
- UPC # 840779004614
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Yellow - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7412-1-PK (7412-1-PK)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Medium (6200)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, 2XL/3XL (8210ZBK)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401118)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112568)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1103087)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- 3M Dbi-Sala Fall Protection