Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1102091
Zoro # G1253975
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
- Harness Application Climbing
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102091
- Zoro # G1253975
- UPC # 840779020676
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Standards | ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Harness Application | Climbing |
Weight Capacity | 420 lb. |
D-Ring Locations | Back, Front |
Includes Padding | No |
Harness Style | Vest |
Description
Harn Qc Vd 2D Sm D3, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCCO DATEIT Labelocker Dispenser 1" Rolls 7 Day (LL7R-1)
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-XL)
- KEENEY MFG Tee Street Sntry 1.5 (PVC 004030600)
- CAIMAN Welding Jacket, 3XL, Navy, 56" to 58" Chest (3000-8)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140187)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113339)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402149)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206068)
- 3M Dbi-Sala Harnesses