Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Polyurethane Coated Polyester
Mfr # 1110988
Zoro # G1263221
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Harness Buckle Material Zinc Plated Steel; Stainless Steel Grommet
- Webbing Material Polyurethane Coated Polyester
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110988
- Zoro # G1263221
- UPC # 840779033058
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Item | Full Body Harness |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Series | Delta(TM) |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Webbing Material | Polyurethane Coated Polyester |
Weight Capacity | 420 lb. |
Harness Application | General Purpose |
D-Ring Locations | Back |
Includes Padding | No |
Harness Style | Vest |
Harness Color | Yellow |
With Belt | No |
Description
Harn Tb 1D Sm D2,Coated, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- CORTECH Transport Hood, White/Black, Universal (8320)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401091)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- 3M DBI-SALA Hi-Vis Full Body Harness, 2XL, Polyester (1111582)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113197)
- 3M Dbi-Sala Harnesses