Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Polyester
Mfr # 1108101
Zoro # G1259548
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.66,OSHA 1926.502
- Webbing Material Polyester
- Series Delta(TM)
- Harness Application Bosun
- Harness Buckle Material Zinc Plated Steel; Stainless Steel Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108101
- Zoro # G1259548
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Standards | OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Webbing Material | Polyester |
Series | Delta(TM) |
Harness Application | Bosun |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Weight Capacity | 420 lb. |
Includes Padding | Yes |
D-Ring Locations | Back with Extension, Front, Shoulder, Side, Suspension |
Harness Style | Vest |
Harness Color | Orange |
With Belt | Yes |
Padding Location | Back/Hip |
Description
Bosn Chair Harness,Front Back D-Ring, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- MSA SAFETY Visor, Green, Polycarbonate (10115842)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- MIO Four Point Suspension Chair Industrial Padded Bosun Chair (MBC4-EXP)
- 3M Dbi-Sala Fall Protection