Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Polyester
Mfr # 1106403
Zoro # G0617307
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Construction
- Harness Style Vest
- Weight Capacity 420 lb.
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106403
- Zoro # G0617307
- UPC # 648250164020
- Country of Origin United States
- Category Harnesses
Details
Item | Full Body Harness |
Harness Sizing | S |
Harness Application | Construction |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Includes Padding | Yes |
Leg Strap Buckles | Tongue |
Series | Delta(TM) |
Webbing Material | Polyester |
With Belt | Yes |
Padding Location | Back/Hip, Shoulder |
Side D-Rings | Yes |
Adjustable | Yes |
Front D-Ring | No |
Back D-Ring | Yes |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
D-Ring Locations | Back, Side |
Harness Color | Yellow |
Buckle Type | Tongue Buckle |
Description
Delta Ii Harness,Iron Worker Harness, Specialty Working Conditions Not Applicable, Harness Sizing S, Leg Strap Buckles Tongue, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Series Delta(TM), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR (3084-XL (10))
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113422)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, XL, Nylon (1110782)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112536)
- 3M PROTECTA Vest-Style Harness, M/L, Polyester (1161424)
- 3M Dbi-Sala Fall Protection