Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Polyester
Mfr # 1106357
Zoro # G1258741
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106357
- Zoro # G1258741
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Oil and Gas, ANSI Standards Met ANSI Z359.1, ANSI Z359.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 3XL (244755)
- MECHANIX WEAR M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR (SMP-91-012)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113037)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Full Body Harness, S, Polyester (1100745)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113082)
- 3M DBI-SALA Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113319)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161501)
- 3M Dbi-Sala Fall Protection