Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Polyester
Mfr # 1106112
Zoro # G4778663
Free Shipping & Returns
$456.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106112
- Zoro # G4778663
- UPC # 00648250164440
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Yellow - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1In Vinyl Red Numbers & Letters, 10PK (A30003)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (RV01P0ID)
- GVS-RPB RPB Safety Radex Filter Cartridge (APF3100)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- 3M DBI-SALA Full Body Harness, L, Polyester (1102925)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M Dbi-Sala Fall Protection