Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Polyester
Mfr # 1106100
Zoro # G1258078
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Series Delta(TM)
- Webbing Material Polyester
- Harness Buckle Material Zinc Plated Steel; Stainless Steel Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106100
- Zoro # G1258078
- UPC # 840779007882
- Country of Origin Multiple
- Category Harnesses
Details
Harness Sizing | S |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Webbing Material | Polyester |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
D-Ring Locations | Back with Extension, Suspension |
Harness Style | Vest |
Includes Padding | Yes |
Harness Color | Yellow |
Padding Location | Back/Hip |
With Belt | Yes |
Description
Derrick Harness,18In Dorsal D-Ring, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 1x2.25, PK1000 (S100X225YAJ)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- NMC Hasp, Stainless Steel (SL7)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R) (1103085)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1110821)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1110602)
- FALLTECH Fall Protection Harness, S, Polyester (8127BS)
- 3M Dbi-Sala Fall Protection