Shop All Harnesses
3M Dbi-Sala
Full Body Harness, S, Polyester
Mfr # 1102385
Zoro # G2933095
product price: $518.30
/ea
Free Shipping & Returns
$518.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Wind Energy
- Harness Style Vest
- Weight Capacity 420 lb.
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102385
- Zoro # G2933095
- UPC # 00648250164617
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Blue (BC86080000)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-276)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402147)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113064)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- 3M Dbi-Sala Harnesses