Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel(TM) Polyester
Mfr # 1113455
Zoro # G4815535
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Style Vest
- Weight Capacity 420 lb.
- Includes Padding Yes
- Series ExoFit NEX(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113455
- Zoro # G4815535
- UPC # 00840779111671
- Country of Origin United States
- Category Harnesses
Details
Item | Full Body Harness |
Harness Sizing | M |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Includes Padding | Yes |
Series | ExoFit NEX(TM) |
Webbing Material | Polyester |
Back D-Ring | Yes |
Side D-Rings | Yes |
Includes | 16" Climb Assist Straps, Back Pad with Lumbar Protector and Removable Tool Loops |
Shoulder Strap Buckles | None |
Subpelvic Strap | Yes |
Harness Application | Wind Energy |
Chest Strap Buckles | Quick-Connect |
Front D-Ring | Yes |
Leg Strap Buckles | Quick-Connect |
Tensile Strength | 6000 lb. |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Harness Buckle Material | Zinc Plated Steel |
D-Ring Locations | Back, Front, Side |
Harness Color | Blue |
Buckle Type | Dual Lock Quick Connect |
With Belt | Yes |
Padding Location | Back/Hip, Shoulder/Back and Leg |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing M, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Wind Energy, Industry Wind Energy, Series ExoFit NEX (TM), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110940)
- 3M DBI-SALA Full Body Harness, S, Polyester (1100745)
- 3M DBI-SALA Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113319)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207732)
- 3M Dbi-Sala Fall Protection