Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel(TM) Polyester
Mfr # 1113450
Zoro # G4815544
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113450
- Zoro # G4815544
- UPC # 00840779062386
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing M, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Wind Energy, Industry Wind Energy, Series ExoFit NEX (TM), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR (2131-M (8))
- EAGLE MFG 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI4S)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401013)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1101854)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110625)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- 3M Dbi-Sala Harnesses