3M Dbi-Sala

Full Body Harness, M, Repel(TM) Polyester (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Harnesses

Key Features

  • Harness Size M
  • Series ExoFit NEX(TM)
  • Leg Strap Buckles Quick-Connect
  • Features Hybrid shoulder, back and leg comfort padding Impact Indicator Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Tech-Lite(TM) aluminum front D-ring Body belt/hip pad with Tech-Lite(TM) aluminum side D-rings Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Protective shoulder caps Built-in lanyard keepers Revolver(TM) vertical torso adjusters
  • Chest Strap Buckles Quick-Connect
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Harness Size M
Color and Size Gray - M

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products