Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel(TM) Polyester
Mfr # 1113109
Zoro # G0616948
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Crossover
- Weight Capacity 420 lb.
- Color Gray
- Harness Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113109
- Zoro # G0616948
- UPC # 648250164839
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINWORTHY RainWorthy 290-REVKR 46 in. Inverted Umbrella - Blue & Black; Case of 30 (290-REVKR)
- TILLMAN Full Lth Bk, 4In-Cd, PR (1528)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- MILWAUKEE TOOL Winter Demolition Gloves – XXL (48-73-0044)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1402155)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nomex(R)/Kevlar(R) (1113325)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401118)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1107409)
- 3M Dbi-Sala Harnesses