Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel(TM) Polyester
Mfr # 1112581
Zoro # G2418090
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue/Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112581
- Zoro # G2418090
- UPC # 00840779110308
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Blue/Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- EAGLE MFG 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI4S)
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112583)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, XL, Nylon (1110782)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- 3M DBI-SALA Full Body Harness, XL, Nomex(R)/Kevlar(R) (1113318)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- 3M Dbi-Sala Harnesses