Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel(TM) Polyester
Mfr # 1107807
Zoro # G0616336
original price:
$216.56
4% off
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107807
- Zoro # G0616336
- UPC # 648250163696
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Yellow - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Extended Coverage for Crown, Gray (06-0500-51)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112581)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- WERNER Arc Flash Harness, Pass Through Leg, M/L (H914002)
- 3M Dbi-Sala Harnesses