Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel(TM) Polyester
Mfr # 1103378
Zoro # G0617191
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Weight Capacity 420 lb.
- Harness Application Positioning, Climbing
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103378
- Zoro # G0617191
- UPC # 840779023479
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | M |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Harness Application | Positioning, Climbing |
Webbing Material | Repel(TM) Polyester |
Includes Padding | No |
Harness Style | Crossover |
D-Ring Locations | Back, Front, Side |
Description
Harn Tb Xo 4Dh Med D3, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S Size, Gauntlet, Red, PR (INDI-CCP-02-S)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: S, 12 Pairs/PK (I2822/S)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 100)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1106024)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401013)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402007)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- 3M Dbi-Sala Fall Protection