Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel(TM) Polyester
Mfr # 1101843
Zoro # G1254289
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Standards OSHA 1910.140, OSHA 1926.502
- Webbing Material Repel(TM) Polyester
- Weight Capacity 420 lb.
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101843
- Zoro # G1254289
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | M |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Full Body Harness |
Webbing Material | Repel(TM) Polyester |
Weight Capacity | 420 lb. |
Harness Style | Vest |
Includes Padding | No |
D-Ring Locations | Back |
Description
Harn Pb 1D Med D2, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE STOPPER FOR 5/8 HOSE (LMRP005028)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- DURABLE CORP E 4' X 6' Brown Entrance Mat Entrance Mat (654S46BN)
- STRANCO Vehicle Placard, Flammable Gas w Picto (DOTP-0038-PS)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110628)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113339)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401075)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113193)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140190)
- 3M Dbi-Sala Harnesses