Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Repel™ Polyester
Mfr # 1112401
Zoro # G1263949
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing M
- Webbing Material Repelâ„¢ Polyester
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
- Weight Capacity 420 lb.
- Series Delta(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112401
- Zoro # G1263949
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | M |
Webbing Material | Repelâ„¢ Polyester |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Harness Application | Positioning, Climbing |
D-Ring Locations | Back, Front, Side |
Includes Padding | No |
Harness Style | Crossover |
Harness Color | Yellow |
With Belt | No |
Description
Harn Qc Xo 4Dh Med D3, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (PRO5CDM)
- GE Impact Gloves, Micro Foam Nitrile, 13GA, 1Pair, L (GG242LC)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- SIGNMISSION OSHA Sign, Equipment Starts & Stops Automatically, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1589)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401038)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- 3M DBI-SALA Welders Full Body Harness, 2XL, Polyester (1109977)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403106)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- 3M Dbi-Sala Harnesses