Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, M, Polyester (Discontinued)
Mfr # 1110101
Zoro # G2005166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue/Gray
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110101
- Zoro # G2005166
- UPC # 00648250160534
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing M, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application General Industry, Industry General Industry, Hardware Material Steel, Series ExoFit(TM) XP, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.