Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, M, Polyester (Discontinued)
Mfr # 1108651
Zoro # G1779434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing M
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108651
- Zoro # G1779434
- UPC # 00648250160510
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Blue - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Utilities, ANSI Standards Met ANSI Z359.1, ANSI Z359.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.