Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester (Discontinued)
Mfr # 1113212
Zoro # G4020432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Harness Size L
- Includes Radio Holster
- Weight Capacity 420 lb.
- Side D-Rings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113212
- Zoro # G4020432
- UPC # 00840779008056
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.